

€56.71/ pieceexcl. VAT
€68.62incl. VAT
50 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEF L NIRO |
Inner Diameter | 10 mm |
Thread Size | M 10x1.25 |
Thread type | Internal thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
a | 13.5 ° |
B | 14 mm |
C1 | 10.5 mm |
d | 10 mm |
d1 | 12.9 mm |
d2 | 28 mm |
d3 | 15 mm |
d4 | 19 mm |
dk | 19.05 mm |
G | M 10x1.25 mm |
h1 | 43 mm |
I3 | 20 mm |
I4 | 57 mm |
I5 | 6.5 mm |
I7 | 15 mm |
W | 17 mm |