




€361.17/ pieceexcl. VAT
€437.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEM L NIRO |
Inner Diameter | 30 mm |
Thread Size | M 30x2 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
a | 17 ° |
B | 37 mm |
C1 | 25 mm |
d | 30 mm |
d1 | 34.8 mm |
d2 | 70 mm |
dk | 50.8 mm |
G | M 30x2 mm |
h | 110 mm |
I1 | 66 mm |
I2 | 145 mm |
I7 | 35 mm |