




€259.18/ pieceexcl. VAT
€313.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | BEM L NIRO |
Inner Diameter | 22 mm |
Thread Size | M 22x1.5 |
Thread type | External thread left hand |
Maintenance | Maintenance-free |
Sliding contact surface | Stainless steel/PTFE |
a | 15.5 ° |
B | 28 mm |
C1 | 20 mm |
d | 22 mm |
d1 | 25.8 mm |
d2 | 54 mm |
dk | 38.1 mm |
G | M 22x1.5 mm |
h | 84 mm |
I1 | 51 mm |
I2 | 111 mm |
I7 | 27 mm |