DURBAL

DURBAL Rod end Maintenance-free Stainless steel/PTFE External thread left hand BEM 18-60-502

  • ERIKS:12980164
Image 1
Image 2
Image 1
Image 2
Save to list

€153.96/ pieceexcl. VAT

€186.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEM L NIRO
Inner Diameter
18 mm
Thread Size
M 18x1.5
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
a
15 °
B
23 mm
C1
16.5 mm
d
18 mm
d1
21.8 mm
d2
46 mm
dk
31.75 mm
G
M 18x1.5 mm
h
72 mm
I1
44 mm
I2
95 mm
I7
25 mm