DURBAL

DURBAL Rod end Maintenance-free Stainless steel/PTFE External thread left hand BEM 16-60-502

  • ERIKS:12216638
Image 1
Image 2
Image 1
Image 2
Save to list

€117.93/ pieceexcl. VAT

€142.70incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
BEM L NIRO
Inner Diameter
16 mm
Thread Size
M 16
Thread type
External thread left hand
Maintenance
Maintenance-free
Sliding contact surface
Stainless steel/PTFE
a
15.5 °
B
21 mm
C1
15 mm
d
16 mm
d1
19.3 mm
d2
42 mm
dk
28.57 mm
G
M 16 mm
h
66 mm
I1
40 mm
I2
87 mm
I7
22 mm