




€424.53/ pieceexcl. VAT
€513.68incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 95.25 mm |
Outer Diameter | 149.225 mm |
Width | 83.337 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 83.337 mm |
C | 71425 mm |
d | 95.25 mm |
D | 149.225 mm |
d1 | 108.7 mm |
dk | 137 mm |