DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGEZ 95 ES

  • ERIKS:12980585
Image 1
Image 2
Image 1
Image 2
Save to list

€359.18/ pieceexcl. VAT

€434.61incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGEZ..ES
Inner Diameter
95.25 mm
Outer Diameter
149.225 mm
Width
83.337 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
83.337 mm
C
71425 mm
d
95.25 mm
D
149.225 mm
d1
108.7 mm
dk
137 mm