




€288.57/ pieceexcl. VAT
€349.17incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 88.9 mm |
Outer Diameter | 139.7 mm |
Width | 77.775 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 77.775 mm |
C | 66675 mm |
d | 88.9 mm |
D | 139.7 mm |
d1 | 101.7 mm |
dk | 128 mm |