




€200.49/ pieceexcl. VAT
€242.59incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 82.55 mm |
Outer Diameter | 130.175 mm |
Width | 72.238 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 72.238 mm |
C | 61.9 mm |
d | 82.55 mm |
D | 130.175 mm |
d1 | 94.6 mm |
dk | 119 mm |