




€146.92/ pieceexcl. VAT
€177.77incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 76.2 mm |
Outer Diameter | 120.65 mm |
Width | 66.675 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 66.675 mm |
C | 57.15 mm |
d | 76.2 mm |
D | 120.65 mm |
d1 | 86.9 mm |
dk | 109.5 mm |