




€106.17/ pieceexcl. VAT
€128.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 63.5 mm |
Outer Diameter | 100.013 mm |
Width | 55.55 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 55.55 mm |
C | 47625 mm |
d | 63.5 mm |
D | 100.013 mm |
d1 | 72.3 mm |
dk | 92 mm |