




€81.71/ pieceexcl. VAT
€98.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 57.15 mm |
Outer Diameter | 90.488 mm |
Width | 50.013 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 50.013 mm |
C | 42.85 mm |
d | 57.15 mm |
D | 90.488 mm |
d1 | 65 mm |
dk | 82 mm |