




€43.10/ pieceexcl. VAT
€52.15incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 44.45 mm |
Outer Diameter | 71.438 mm |
Width | 38.887 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 38.887 mm |
C | 33325 mm |
d | 44.45 mm |
D | 71.438 mm |
d1 | 50.7 mm |
dk | 63.9 mm |