




€27.03/ pieceexcl. VAT
€32.71incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 38.1 mm |
Outer Diameter | 61.913 mm |
Width | 33.325 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 33.325 mm |
C | 28575 mm |
d | 38.1 mm |
D | 61.913 mm |
d1 | 43.4 mm |
dk | 54.7 mm |