




€24.47/ pieceexcl. VAT
€29.61incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 34.925 mm |
Outer Diameter | 55.563 mm |
Width | 30.15 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 30.15 mm |
C | 26187 mm |
d | 34.925 mm |
D | 55.563 mm |
d1 | 38.6 mm |
dk | 49 mm |