




€20.37/ pieceexcl. VAT
€24.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES-2RS |
Inner Diameter | 31.75 mm |
Outer Diameter | 50.8 mm |
Width | 27.762 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 27.762 mm |
C | 23.8 mm |
d | 31.75 mm |
D | 50.8 mm |
d1 | 36 mm |
dk | 45.5 mm |