DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGEZ 31 ES

  • ERIKS:12980563
Image 1
Image 2
Image 1
Image 2
Save to list

€17.26/ pieceexcl. VAT

€20.88incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGEZ..ES
Inner Diameter
31.75 mm
Outer Diameter
50.8 mm
Width
27.762 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
27.762 mm
C
23.8 mm
d
31.75 mm
D
50.8 mm
d1
36 mm
dk
45.5 mm