




€10.95/ pieceexcl. VAT
€13.25incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 22.225 mm |
Outer Diameter | 36.513 mm |
Width | 19.431 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 19.431 mm |
C | 16662 mm |
d | 22.225 mm |
D | 36.513 mm |
d1 | 25.4 mm |
dk | 32 mm |