




€10.40/ pieceexcl. VAT
€12.58incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 19.05 mm |
Outer Diameter | 31.75 mm |
Width | 16.662 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 16.662 mm |
C | 14275 mm |
d | 19.05 mm |
D | 31.75 mm |
d1 | 21.9 mm |
dk | 27.5 mm |