




€9.15/ pieceexcl. VAT
€11.07incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 15.875 mm |
Outer Diameter | 26.988 mm |
Width | 13.894 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 13.894 mm |
C | 11913 mm |
d | 15.875 mm |
D | 26.988 mm |
d1 | 18.3 mm |
dk | 23 mm |