




€7.42/ pieceexcl. VAT
€8.98incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 12.7 mm |
Outer Diameter | 22.225 mm |
Width | 11.1 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 11.1 mm |
C | 9525 mm |
d | 12.7 mm |
D | 22.225 mm |
d1 | 14.2 mm |
dk | 18 mm |