




€440.75/ pieceexcl. VAT
€533.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEZ..ES |
Inner Diameter | 101.6 mm |
Outer Diameter | 158.75 mm |
Width | 88.9 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 88.9 mm |
C | 76.2 mm |
d | 101.6 mm |
D | 158.75 mm |
d1 | 115.8 mm |
dk | 146 mm |