DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGEG 90 ES

  • ERIKS:12980553
Image 1
Image 2
Image 1
Image 2
Save to list

€272.07/ pieceexcl. VAT

€329.20incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGEG..E(S)
Inner Diameter
90 mm
Outer Diameter
150 mm
Width
85 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
15 °
B
85 mm
C
55 mm
d
90 mm
D
150 mm
d1
98.4 mm
dk
130 mm