DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGEG 80 ES

  • ERIKS:12980551
Image 1
Image 2
Image 1
Image 2
Save to list

€213.10/ pieceexcl. VAT

€257.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGEG..E(S)
Inner Diameter
80 mm
Outer Diameter
130 mm
Width
75 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
14 °
B
75 mm
C
50 mm
d
80 mm
D
130 mm
d1
87.2 mm
dk
115 mm