




€127.93/ pieceexcl. VAT
€154.80incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 70 mm |
Outer Diameter | 120 mm |
Width | 70 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 16 ° |
B | 70 mm |
C | 45 mm |
d | 70 mm |
D | 120 mm |
d1 | 78.3 mm |
dk | 105 mm |