




€69.44/ pieceexcl. VAT
€84.02incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 56 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 17 ° |
B | 56 mm |
C | 36 mm |
d | 50 mm |
D | 90 mm |
d1 | 57.1 mm |
dk | 80 mm |