




€25.99/ pieceexcl. VAT
€31.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 40 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 17 ° |
B | 40 mm |
C | 25 mm |
d | 40 mm |
D | 68 mm |
d1 | 44.7 mm |
dk | 60 mm |