




€25.71/ pieceexcl. VAT
€31.11incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 35 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 16 ° |
B | 35 mm |
C | 23 mm |
d | 35 mm |
D | 62 mm |
d1 | 39.8 mm |
dk | 53 mm |