DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGEG 35 ES

  • ERIKS:12980539
Image 1
Image 2
Image 1
Image 2
Save to list

€21.55/ pieceexcl. VAT

€26.08incl. VAT

1 In stock - Estimated delivery date 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGEG..E(S)
Inner Diameter
35 mm
Outer Diameter
62 mm
Width
35 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
16 °
B
35 mm
C
23 mm
d
35 mm
D
62 mm
d1
39.8 mm
dk
53 mm