




€2,130.63/ pieceexcl. VAT
€2,578.06incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..ES-2RS |
Inner Diameter | 180 mm |
Outer Diameter | 290 mm |
Width | 155 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 14 ° |
B | 155 mm |
C | 100 mm |
d | 180 mm |
D | 290 mm |
d1 | 196.2 mm |
dk | 250 mm |