DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGEG 17 ES-2RS

  • ERIKS:12980530
Image 1
Image 2
Image 1
Image 2
Save to list

€11.85/ pieceexcl. VAT

€14.34incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGEG..ES-2RS
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
20 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
19 °
B
20 mm
C
12 mm
d
17 mm
D
35 mm
d1
21 mm
dk
29 mm