




€10.12/ pieceexcl. VAT
€12.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 17 mm |
Outer Diameter | 35 mm |
Width | 20 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 19 ° |
B | 20 mm |
C | 12 mm |
d | 17 mm |
D | 35 mm |
d1 | 21 mm |
dk | 29 mm |