




€1,362.79/ pieceexcl. VAT
€1,648.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 160 mm |
Outer Diameter | 260 mm |
Width | 135 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 16 ° |
B | 135 mm |
C | 80 mm |
d | 160 mm |
D | 260 mm |
d1 | 180 mm |
dk | 225 mm |