




€535.76/ pieceexcl. VAT
€648.27incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGEG..E(S) |
Inner Diameter | 110 mm |
Outer Diameter | 180 mm |
Width | 100 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 12 ° |
B | 100 mm |
C | 70 mm |
d | 110 mm |
D | 180 mm |
d1 | 124.9 mm |
dk | 160 mm |