DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 90 LO

  • ERIKS:12980507
Image 1
Image 2
Image 1
Image 2
Save to list

€189.40/ pieceexcl. VAT

€229.17incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..LO
Inner Diameter
90 mm
Outer Diameter
130 mm
Width
90 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
4 °
B
90 mm
C
50 mm
d
90 mm
D
130 mm
d1
99 mm
dk
115 mm