DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 80 LO

  • ERIKS:12980498
Image 1
Image 2
Image 1
Image 2
Save to list

€135.83/ pieceexcl. VAT

€164.35incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..LO
Inner Diameter
80 mm
Outer Diameter
120 mm
Width
80 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
4 °
B
80 mm
C
45 mm
d
80 mm
D
120 mm
d1
91 mm
dk
105 mm