




€143.66/ pieceexcl. VAT
€173.83incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..HO-2RS |
Inner Diameter | 80 mm |
Outer Diameter | 120 mm |
Width | 74 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 3 ° |
B | 74 mm |
C | 45 mm |
d | 80 mm |
D | 120 mm |
d1 | 90 mm |
dk | 105 mm |