DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 80 ES

  • ERIKS:12950010
Image 1
Image 2
Image 1
Image 2
Save to list

€88.36/ pieceexcl. VAT

€106.92incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..E(S)
Inner Diameter
80 mm
Outer Diameter
120 mm
Width
55 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
55 mm
C
45 mm
d
80 mm
D
120 mm
d1
88 mm
dk
105 mm