




€63.13/ pieceexcl. VAT
€76.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..E(S) |
Inner Diameter | 70 mm |
Outer Diameter | 105 mm |
Width | 49 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 49 mm |
C | 40 mm |
d | 70 mm |
D | 105 mm |
d1 | 77 mm |
dk | 92 mm |