DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 60 LO

  • ERIKS:12980475
Image 1
Image 2
Image 1
Image 2
Save to list

€69.44/ pieceexcl. VAT

€84.02incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..LO
Inner Diameter
60 mm
Outer Diameter
90 mm
Width
60 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
4 °
B
60 mm
C
36 mm
d
60 mm
D
90 mm
d1
68 mm
dk
80 mm