DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 50 ES

  • ERIKS:12980460
Image 1
Image 2
Image 1
Image 2
Save to list

€23.84/ pieceexcl. VAT

€28.85incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..E(S)
Inner Diameter
50 mm
Outer Diameter
75 mm
Width
35 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
35 mm
C
28 mm
d
50 mm
D
75 mm
d1
55 mm
dk
66 mm