DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 45 ES-2RS

  • ERIKS:12980452
Image 1
Image 2
Image 1
Image 2
Save to list

€21.21/ pieceexcl. VAT

€25.66incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..ES-2RS
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
32 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
7 °
B
32 mm
C
25 mm
d
45 mm
D
68 mm
d1
50 mm
dk
60 mm