




€16.63/ pieceexcl. VAT
€20.12incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..ES-2RS |
Inner Diameter | 40 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
B | 28 mm |
C | 22 mm |
d | 40 mm |
D | 62 mm |
d1 | 45 mm |
dk | 53 mm |