




€22.11/ pieceexcl. VAT
€26.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..LO |
Inner Diameter | 35 mm |
Outer Diameter | 55 mm |
Width | 35 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 4 ° |
B | 35 mm |
C | 20 mm |
d | 35 mm |
D | 55 mm |
d1 | 40 mm |
dk | 47 mm |