




€10.47/ pieceexcl. VAT
€12.67incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..ES-2RS |
Inner Diameter | 30 mm |
Outer Diameter | 47 mm |
Width | 22 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 6 ° |
B | 22 mm |
C | 18 mm |
d | 30 mm |
D | 47 mm |
d1 | 34 mm |
dk | 40.7 mm |