DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 30 ES

  • ERIKS:12980418
Image 1
Image 2
Image 1
Image 2
Save to list

€8.66/ pieceexcl. VAT

€10.48incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..E(S)
Inner Diameter
30 mm
Outer Diameter
47 mm
Width
22 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
22 mm
C
18 mm
d
30 mm
D
47 mm
d1
34 mm
dk
40.7 mm