




€8.66/ pieceexcl. VAT
€10.48incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..ES-2RS |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 20 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 7 ° |
B | 20 mm |
C | 16 mm |
d | 25 mm |
D | 42 mm |
d1 | 29 mm |
dk | 35.5 mm |