DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 20 HO-2RS

  • ERIKS:12980394
Image 1
Image 2
Image 1
Image 2
Save to list

€10.95/ pieceexcl. VAT

€13.25incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..HO-2RS
Inner Diameter
20 mm
Outer Diameter
35 mm
Width
24 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
3 °
B
24 mm
C
12 mm
d
20 mm
D
35 mm
d1
24 mm
dk
29 mm