DURBAL

DURBAL Radial spherical plain bearing Requiring maintenance Steel/steel DGE 180 ES-2RS

  • ERIKS:12980386
Image 1
Image 2
Image 1
Image 2
Save to list

€1,341.44/ pieceexcl. VAT

€1,623.14incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURBAL
Series
DGE..ES-2RS
Inner Diameter
180 mm
Outer Diameter
260 mm
Width
105 mm
Maintenance
Requiring maintenance
Sliding contact surface
Steel/steel
a
6 °
B
105 mm
C
80 mm
d
180 mm
D
260 mm
d1
199 mm
dk
225 mm