




€1,230.91/ pieceexcl. VAT
€1,489.40incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..LO |
Inner Diameter | 160 mm |
Outer Diameter | 230 mm |
Width | 160 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 4 ° |
B | 160 mm |
C | 80 mm |
d | 160 mm |
D | 230 mm |
d1 | 177 mm |
dk | 200 mm |